Shop All Reciprocating Saw Blades
Stanley
6 in L x 6 TPI Bi-Metal
Mfr # 372606P5
Zoro # G5929997
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.035 in
- Teeth per Inch 6
- Length 6 in
- Gauge 0.042
- Tooth Form VARI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 372606P5
- Zoro # G5929997
- UPC # 24721001757
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.035 in |
Length | 6 in |
Blade Width | 1-1/4 in |
Details
Teeth per Inch | 6 |
Gauge | 0.042 |
Tooth Form | VARI |
Tooth Pattern | Raker |
Description
Reciprocating Saw Blade 6 In. Long 6 Tpi Bi-Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941008)
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 26" (510-26)
- MAKITA Flat End Nozzle, XBU02Z (197889-6)
- JONARD TOOLS Probe Pick Uninsulated, 10 Pc (JIC-22035NT/10)
- STANLEY Reciprocating Saw Blades 810R Bi-Metal 8 In. Lo (22753OSB810R)
- STANLEY Reciprocating Saw Blades 656R Bi-Metal 6 In. Lo, 22750OSB656R (22750OSB656R)
- STANLEY 6 in L x 10; 14 TPI Bi-Metal (20592650R)
- LENOX Reciprocating Saw Blades 956R Bi-Metal 9 In. Lo, 20587S956R (20587S956R)
- BOSCH RECIP BLADE 18T PIPE REBAR FERROUS METAL (VA30110)
- DEWALT 12" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube) (DWA41812B25)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4845-2)
- Stanley Power Saw Blades