Shop All Reciprocating Saw Blades
Stanley
6 in L x 10; 14 TPI Bi-Metal
Mfr # 20592650R
Zoro # G5929358
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 10; 14
- Length 6 in
- Height 0.05 in
- Gauge 0.063
- Tooth Form VARIPOS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 20592650R
- Zoro # G5929358
- UPC # 82472205923
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 0.05 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 10; 14 |
Gauge | 0.063 |
Tooth Form | VARIPOS |
Tooth Pattern | Trip |
Series | T2 |
Back Style | Straight Back |
Description
Reciprocating Saw Blades 650R Bi-Metal 6 In. Lo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal, 10PK (DOS125CF10)
- PROTO 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (J5330H)
- CHIEF MANUFACTURING Steel Stud/Drywall Anchor Kit-8Pc (PAC116)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 1 OD (QHC10-1/4)
- STANLEY Reciprocating Saw Blades 810R Bi-Metal 8 In. Lo (22753OSB810R)
- STANLEY Reciprocating Saw Blades 656R Bi-Metal 6 In. Lo, 22750OSB656R (22750OSB656R)
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade (01822)
- MILWAUKEE TOOL 6" 5 TPI Sawzall Blades (5 Pk) (48-00-5035)
- MILWAUKEE TOOL 12" 14 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5794)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A577)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20556676RC)
- Stanley Power Saw Blades