Shop All Hacksaw and Coping Saw Blades
Stanley
6 in. Hacksaw Black/Yellow 1 pc
Mfr # STHT14037
Zoro # G505266410
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Length 11 in
- Blade Length 6 in
- Tool Weight 0.37 lb.
- Handle Length (in) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # STHT14037
- Zoro # G505266410
- UPC # 76174140378
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Tool Length | 11 in |
Blade Length | 6 in |
Handle Length (in) | 4 |
Details
Tool Weight | 0.37 lb. |
Description
The Stanley Jr. Hacksaw provides efficient cutting power in a small frame design. Able to cut through metal and plastic. The Hacksaw Jr. is always ready for the next job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- ULLMAN Inspection Mirror, LED, 1-3/8x 6-1/2 to 35 (HTE-2LT)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- WILDE 4-PIECE HOOK AND PICK SET-VINYL POUCH (SHP904/VP)
- STANLEY DeWalt 10 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20548)
- STANLEY Saw, Jab, 6 In (20-556)
- STANLEY Saw (20-527)
- STANLEY Folding Pocket Saw 8 In (15-333)
- STANLEY 12 in. High Carbon Steel Hacksaw Blade 18 TPI 2 pk (15-928A)
- STANLEY Cushion Grip Jab Saw (15-556)
- LENOX Hacksaw Frame, High Tension, 12 In., 24 TPI (12132-HT50)
- Stanley Cutting and Shaping Tools