Shop All Cutting Pliers
Stanley
6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # 89-858
Zoro # G3699552
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Long Life And Durability
- Handle Type Dipped Pistol Grip
- Jaw Length 7/8 in
- Jaw Width 3/4 in
- Material High Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 89-858
- Zoro # G3699552
- UPC # 076174898583
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 3/4 in |
Overall Length | 6 in |
Tip Width | 7/16 in |
Cutter Length | 7/8 in |
Overall Length Range | 6 - 8 in |
Description
The Stanley 89-858 Diagonal Cutting Plier is a tool you can rely on. It has an overall length of 6 3/8 in., and the dipped pistol grip provides a firm, comfortable hold. The high chrome steel jaws are tough enough to cut through any type of wire or cable. The flush cutting end will leave no sharp edges after use. The pliers have a jaw width of 3/4 in. and 13/16 in. jaw length, making it perfect for gripping small objects like nails and bolts as well as larger ones like pipes and rods. You won't regret investing in the Stanley 89-858 Diagonal Cutting Plier, which is durable and easy to use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP TILE SPACER 1/8"" 500PK (10335)
- TEKTON 8 mm Tip, 3/8 in. Drive, Metric (SHB13208)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #24 (C23190)
- VEGA Slotted 10-12 Insert Bit x 1-1/2 (138F12A)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- STANLEY 6 7/8 in Diagonal Cutting Plier Flush Cut Uninsulated (89-860)
- STANLEY 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (89-859)
- STANLEY 6 in 84 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (84-027)
- STANLEY FATMAX® End Cutting Pliers – 6-1/2" (89-875)
- STANLEY Stanley 84-105 6" Basic Diagonal Cutting Plier (84-105)
- EXCELTA 4 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (9244E)
- Stanley Cutting Pliers