Shop All Cutting Pliers
Stanley
6 in 84 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated
Mfr # 84-027
Zoro # G3660772
product price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Resist Corrosion
- Handle Type Comfort Grip
- Jaw Length 1 in
- Jaw Width 7/8 in
- Material Drop Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 84-027
- Zoro # G3660772
- UPC # 076174840278
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 7/8 in |
Overall Length | 6 in |
Tip Width | 15/32 in |
Cutter Length | 1 in |
Overall Length Range | 6 - 8 in |
Description
This Stanley Bi-Material Diagonal Cutting Plier is the ideal tool for cutting sheet metal and nails. The pliers are made of drop forged steel and have a semi flush cut. The 53/64 in. jaw width provides added stability when gripping materials to be cut. They have a comfort grip handle that allows you to work longer without feeling fatigue or discomfort. This 6 in. long diagonal cutting plier has an oval nose and comes with black handles. This Stanley Diagonal Cutting Plier is one of the best tools for working on projects at home or on the job site, so add it to your collection today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Corner Roller Handle, 47" - 77 (4-796)
- ZORO SELECT Vibration Isolator, 75 Lb Max, M8 x 1.25 (2NPA7)
- NUPLA Cross Pein Hammer, 3 lb., 14 In, Fiberglass (6894108)
- HHIP Indexable Tool Set With 3" Boring Head R8 Shank & 8 Boring Bars (1001-0205)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- STANLEY Stanley 84-028 7" Diagonal Cutting Plier (84-028)
- STANLEY 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (89-859)
- STANLEY Basic Diagonal Cutting Pliers – 7" (84-108)
- STANLEY FATMAX® End Cutting Pliers – 6-1/2" (89-875)
- STANLEY Stanley 84-104 5-3/4" Basic Diagonal Cutting Plier (84-104)
- EXCEL BLADES Wire Cutter Pliers, Spring Loaded 4.5" Soft Wire Cutter 6pk (55550)
- Stanley Pliers