Shop All Needle Nose Pliers
Stanley
6 3/8 in Bent Needle Nose Plier Ergonomic Handle
Mfr # 89-871
Zoro # G3607764
product price: $10.69
/ea
Sold in multiples of 4 for $42.76
$42.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/4 in
- Features Bent Nose Helps Reach Objects in Cramped Space
- Material Steel
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 89-871
- Zoro # G3607764
- UPC # 076174898712
- Country of Origin Viet Nam
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/4 in |
Jaw Length | 1 7/8 in |
Tip Width | 5/16 in |
Overall Length Range | 6 - 8 in |
Description
The STANLEY 89-871 FATMAX® Bent Long Nose Cutting Pliers are the ideal tool for a variety of jobs. You can use them to cut wire, strip electrical insulation and grip items firmly. The needle nose pliers have a jaw length of 1 13/16 in., while the overall length is 6 3/8 in. They also have a tip width of 5/16 in., a jaw bend of 0 degrees and a jaw width of 11/16 in. They feature serrated gripping surfaces, which help you get better control over your work. Made from steel, these cutting pliers are designed with an ergonomic handle that is black and yellow in color. When it comes to quality tools, look no further than the STANLEY 89-871 FATMAX® Bent Long Nose Cutting Pliers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45154)
- EMI Rescuer Knife Serrated, 7 1/2 in L (430)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-23/64 (C20587)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 3 Flutes, Oxide (2908801)
- STANLEY Basic Long Nose Cutting Pliers – 8" (84-102)
- STANLEY MULTI TOOL 12 IN 1 (84-519K)
- STANLEY 8 1/2 in Fatmax Needle Nose Plier Bi-Material Handle (89-870)
- STANLEY PLIERS LONG NOSE 6"" (84-101)
- STANLEY NEEDLE NOSE PLIERS 5""L (84-096)
- STANLEY 6 in Long Nose Cutting Pliers 1 1/4 Jaw Opening Dipped Handle (84-101)
- WESTWARD 5 7/8 in Needle Nose Plier Dipped Handle (53JX01)
- Stanley Needle Nose Pliers