Shop All Tape Measures
Stanley
50 ft Tape Measures, 3/8 in Blade
Mfr # 34-103
Zoro # G7547662
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/8 in
- Rewind Type Manual
- Tip Style Nonmagnetic Single Hook
- Case Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 34-103
- Zoro # G7547662
- UPC # 076174341034
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 3/8 in |
Blade Length | 50 ft |
Case Length | 7 in |
Case Depth | 5 3/4 in |
Case Height | 1 1/4 in |
Blade Length - SAE | 50 ft |
Description
The STANLEY 34-103 50 ft Tape Measure is the perfect tool for your next project. It has 16 in stud markings, which makes it easy to read measurements. With a 3/8 in blade width and 50 ft length, this tape measure offers great value for money. The SAE graduations are 1/8" apart, making them easy to read. This tape measure also has an automatic rewind system so you can quickly retract the blade after use. The STANLEY 34-103 Tape Measure is a convenient addition to your toolbox that will make working on your next project easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD36)
- MARSHALLTOWN Foam Rubber Grout Float (GF247)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2330YG-200)
- ILC Replacement for Makita 1201 Battery (1201 BATTERY MAKITA)
- STANLEY Stanley 33-115 PowerLock® 1/4"x10' Pocket Tape Rule W/Diameter Scale (33-115)
- STANLEY 40 ft. Tape Measure (33-740L)
- STANLEY Tape Measure Magnetc 25' (FMHT33865L)
- STANLEY 16 ft Tape Measure, 3/4 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-495)
- STANLEY 100 ft Tape Measure, 1/2 in Blade (34-790)
- STANLEY STANLEY 30FT HI-VIS LEVERLOCK TAPE (STHT30819S)
- LUFKIN Shockforce Series Tape Measure, 16 Ft L Blade, 1-3/16 In W Blade, Nylon/Steel Blade (L1116-02)
- Stanley Measuring and Layout Tools