Shop All Tape Measures
Stanley
5 m Tape Measure, 3/4 in Blade
Mfr # 33-158
Zoro # G0770551
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in Thereafter, 1/32 in First 12 in
- Blade Coating Mylar Polyester
- Graduation Type in/ft/mm
- Measurement Type SAE/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 33-158
- Zoro # G0770551
- UPC # 076174331585
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 5 m |
Blade Width | 3/4 in |
Case Length | 6 7/8 in |
Case Depth | 4 1/2 in |
Case Height | 1 1/2 in |
Blade Length - Metric | 5 m |
Blade Length - SAE | 16 ft |
Description
Tape Measure, Case Material Chromed ABS Plastic, System of Measurement Metric/SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 5 m, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 3/4 in, Blade Return Type Automatic, Case Color Silver, Case Length 6 7/8 in, Lock Type Slide, Graduation Units Feet, Inches, Millimeters, Standout Length Not Applicable, Case Type Closed, Belt Clip Belt Clip Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- WRIGHT TOOL Spanner Wrench Adjustable Face Black Ind (9637)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (82059D2B123910)
- NUPLA Nupla 545-21-032 M32 32Oz Machinist'S Ball Pein Hammer (545-21-032)
- STANLEY 30 ft Tape Measure, 1 in Blade (30-464)
- STANLEY 50 ft Tape Measures, 3/8 in Blade (34-103)
- STANLEY 30 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-730)
- STANLEY INTELLIMEASURE DISTANCE ESTIMATOR (77-018)
- STANLEY Stanley 30-454 1" x 25' Fractional High-Vis High Impact ABS Case Tape Rule (30-454)
- STANLEY Tape Measure, Steel, 25 ft Blade L (STHT30817S)
- KOMELON Tape Measure, Green, Self Lock, 25 ft. x 1 (SL2825)
- Stanley Tape Measures