Shop All Bungee Cords & Straps
Stanley
48 in Flat Bungee, 4PK
Mfr # S300148
Zoro # G908230711
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # S300148
- Zoro # G908230711
- UPC # 802024137034
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 48" |
Width | 0.5" |
Details
Item | FLAT BUNGEE CORD |
Description
STANLEY premium bungee straps feature extra-large steel core coated hooks - certain to work on a variety of home and outdoor projects.The easy to grip thumb pads at the base of each hook - ensure these XL-bungees install and remove with ease.The weather protective flat bungee straps adjust to your cargo with amazing flexibility and ease of use. These premium bungee cords from STANLEY, help you transport cargo loads legally and safely no matter where your destination takes you. - Get yours today! Sold as a 4PK / Available in 3 top selling sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Motorized U-Boat, Solid Wheel, 1000 lb. (MBT1621)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Single Fork Mounted Drum Gripper (795332)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 8' - 2-ply (EE2-902-08-T3)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1250 lb. (S-WH-6DB)
- STANLEY Carego Secure Bungee (S3007)
- US CARGO CONTROL 9" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT09CR50)
- CARGOLOC Bicycle Lift, Ceiling Mount (32408)
- ERICKSON CAMO Combo EPDM Rubber Tarp Straps 10", 15", 21" (06609)
- BULK-STRAP BUCKLE ADJUSTABLE 1-1/2"" (B15)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White (BBS18GW)
- KEEPER Bungee Cord Assrted 20Pk (06328)
- Stanley Bungee Cords & Straps