Shop All Bit Socket Sets
This Product is Discontinued
Stanley
3/8" Drive Socket Set, Metric, 7 pcs (Discontinued)
Mfr # 85-708
Zoro # G9968935
This Product is Discontinued
Key Features
Square Drive
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 85-708
- Zoro # G9968935
- UPC # 076174857085
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 7 |
Includes | (7)Socket Set: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, |
Item | Socket Set |
Standards | ANSI |
Drive Type | Square |
Tip Type | Hex |
Tether Capable | Not Tether Capable |
Material | Steel |
Sockets Included | 10mm, 3, 4, 5, 6, 7, 8 |
Tether Style | Not Tether Capable |
Description
Socket Bit Set, Drive Size 3/8 in, Number of Pieces 7, Steel, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.