Shop All Socket Sets
This Product is Discontinued
Stanley
3/8" Drive SAE, Metric, 18 pcs (Discontinued)
Mfr # STMT74862
Zoro # G6253173
This Product is Discontinued
Key Features
- Number of Pieces 18
- Drive Size 3/8"
- Finish Full Polish
- Includes (1) 3/8" Drive Pear Head Ratchet; (1) 3/8" Drive 6" Extension Bar; (8) 3/8" Drive 12 Point: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (8) 3/8" Drive 12 Point: Socket 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STMT74862
- Zoro # G6253173
- UPC # 076174748628
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 18 |
Item | Tool Set |
Finish | Full Polish |
Includes | (1) 3/8" Drive Pear Head Ratchet; (1) 3/8" Drive 6" Extension Bar; (8) 3/8" Drive 12 Point: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (8) 3/8" Drive 12 Point: Socket 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm |
SAE or Metric | SAE, Metric |
Measurement Type | SAE, Metric |
Description
Mechanic Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.