Shop All Hand Ratchets
Stanley
3/8" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish
Mfr # 89-818
Zoro # G9968813
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 89-818
- Zoro # G9968813
- UPC # 076174898187
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 8" |
Description
When you need to get into tight spaces, the Stanley 89-818 3/8" Drive Hand Ratchet is the tool for you. With a 52 gear tooth mechanism, this hand ratchet is capable of providing superior torque. The head movement on this chrome alloy steel hand ratchet is fixed and can be reversed with ease. The handle is pear shaped and has an overall length of 8". This Stanley 3/8" Drive Hand Ratchet will help you get the job done efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Pc. Torx? Dual Material Screwdriver Set (80071H)
- ULTRAWIZ 2-9/16 in. Ultra Thin Cold Knife Blades (AN5008)
- FASTENMASTER SPIDER DRIVER BIT 2"" 2PK (FMSPIDER3-2PK)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501287)
- STANLEY Stanley 91-316 3/4" Drive Round Head Quick-Release„¢ Ratchet - Pkg Qty 2 (91-316)
- STANLEY 1/4in. P3 RATCHET (91-928)
- STANLEY PEAR HEAD QR RATCHET 1/2in. DR (91-930)
- STANLEY Stanley 89-819 1/2" Drive Pear Head Quick-Release„¢ Ratchet (89-819)
- STANLEY Stanley 89-818 3/8" Drive Pear Head Quick-Release„¢ Ratchet (89-818)
- STANLEY 1/4" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 6-1/8" L, Chrome Finish (89-817)
- WRIGHT Ratchet, 3/4" Drive, Steel, Chrome Tools (6435)
- Stanley Hand Ratchets