Shop All Socket Sets
This Product is Discontinued
Stanley
3/8", 1/4" Drive SAE/Metric/Torx, 50 pcs (Discontinued)
Mfr # STMT71649
Zoro # G0452971
This Product is Discontinued
Key Features
- Impact Rated No
- Features Black chrome finish for anti-corrosion protection and attractive appearance; Laser-etched markings for size visibility; Meets or exceeds ANSI specifications; This set includes a 72 tooth count ratchet which allows for a 5 degree arc swing.Black chrome finish for anti-corrosion protection and attractive appearance;
- Width 11.6"
- Standards ANSI
- Ratchets Included Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STMT71649
- Zoro # G0452971
- UPC # 076174716498
- Country of Origin China
- Category Socket Sets
Dimensions
Width | 11.6" |
Sizes Included | 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16', 5/32'', 3/16'', 7/32'',1/2 '', 9/32'', 5/16'', 11/32'', 3/8'', 7/16'',1/2'', 9/16', 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, T8, T10, T15, T20, T25, T27, T30, T40. |
Socket Size Range | 3/8" to 11/16", 4mm to 17mm, T8 to T40, 5/32" to 9/16" |
Drive Size | 3/8", 1/4" |
Overall Length | 19" |
Details
Impact Rated | No |
Features | Black chrome finish for anti-corrosion protection and attractive appearance; Laser-etched markings for size visibility; Meets or exceeds ANSI specifications; This set includes a 72 tooth count ratchet which allows for a 5 degree arc swing.Black chrome finish for anti-corrosion protection and attractive appearance; |
Standards | ANSI |
Ratchets Included | Ratchet |
Color | Black |
Number of Pieces | 50 |
Tether Capable | Not Tether Capable |
Finish | Chorme |
Measurement Type | SAE/Metric/Torx |
Item | Socket Set |
Sockets Included | Yes |
Meets/Exceeds | ANSI |
SAE or Metric | SAE, Metric, Torx |
Description
Black Chrome Socket Set,50 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.