Shop All Ball Peen Hammers
Stanley
32 oz. Ball Peen Hammer, 16" Hickory Handle
Mfr # 54-032
Zoro # G0399226
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Pein
- Head Weight (Oz.) 32.0
- Handle Hickory
- Overall Length (In.) 15 7/8 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 54-032
- Zoro # G0399226
- UPC # 076174540321
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 15 7/8 in |
Head Dia. (In.) | 1 3/4 in |
Face Diameter | 1 5/8 in |
Overall Length | 16 in |
Head Length | 4 15/16 in |
Ball Pein Diameter | 1 5/16 in |
Description
Ball Pein Hammer, Hammer Type Ball Pein Hammer, Handle Material Wood, Head Weight 32 oz, Overall Length 16 in, Grip Style Plain, Face Diameter 1 5/8 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Ball Pein Diameter 1 5/16 in, Face Shape Round, Features Handle is Lightweight and Absorbs Vibrations, Hickory Handle, Handle Color Black, Handle Finish Painted, Head Length 4 15/16 in, Includes Crowned Face Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (97447QPB134015)
- TITAN Hex Bit Socket, 1/4" Drive, 5.5mm, Chrome (15601)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120108)
- MIRKA 3" Central Vacuum Conv Kit W (MR-3CVC-1)
- STANLEY 24 oz. Ball Peen Hammer, 15-1/4" Hickory Handle (54-024)
- STANLEY 32 oz. Dead Blow Ball Peen Hammer, 14" Handle (54-532)
- STANLEY STANLEY Ballpein Hammer (54-524A)
- STANLEY 16 oz. Ball Peen Hammer, 12 3/4 in L Graphite Handle, Steel Head (54-716)
- STANLEY Stanley 54-032 Hickory Handle Ball Pein Hammer, 32 oz. (54-032)
- STANLEY Stanley 54-024 Hickory Handle Ball Pein Hammer, 24 oz. (54-024)
- WESTWARD 8 oz. Ball Peen Hammer, 11" Steel Handle (6DWN3)
- Stanley Hammers and Striking Tools