Shop All Towing Chains & Cables
Stanley
30' x 2 in Tow Strap, 9000 lb, Tri-Hook
Mfr # S1053
Zoro # G808230729
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 3000 lb
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # S1053
- Zoro # G808230729
- UPC # 802024136969
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 30" |
Width | 2" |
Details
Item | TOW STRAP |
Working Load Limit | 3000 lb |
Breaking Strength | 9000 lb |
Description
STANLEY tow strap's patent-pending tri-hook design is physically lighter than conventional hooks of the same scale, but is just as strong if not stronger than its competitors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Standard Tie, White, 36", 175lb., PK50 (83-6118)
- GATES Classical Section Molded Notch V-Belt, Bx48 (BX48)
- ASTRO PNEUMATIC Radiator Pressure Tester/Vac Cooling Kit (78585)
- BOSCH MINI-RELAY 12V 20A (332011007)
- STANLEY 20' x 2 in Tow Strap, 9000 lb, Tri-Hook (S1051)
- STANLEY 15' x 5/8 in Tow Rope, Tri-Hook, 7200 lb (S1052)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 10Ft (G10-51610SGG)
- PEERLESS Transport Chain, 16 ft., 4700 lb. (5261160)
- CURT Trnsprt Bndr Safety Chain, 20 ft. (80307)
- NIMBUS Tow Rope Break Strength 111,000lbs 37,000 WLL, Double 5/8" x 20' (24-2062520)
- VESTIL Chain w/grab Hook 20 ft., Of 1/4 in (PPC-20)
- Stanley Towing Chains & Cables