Shop All Tape Measures
Stanley
30 ft Tape Measure, 1 in Blade
Mfr # 33-430
Zoro # G1090503
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in
- Measurement Type SAE
- Blade Width 1 in
- Lock Type Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 33-430
- Zoro # G1090503
- UPC # 076174334302
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 30 ft |
Length | 30 ft |
Width | 1" |
Case Length | 5 7/8 in |
Case Height | 2 in |
Blade Length - SAE | 30 ft |
Standout Length | 7 ft |
Case Depth | 4 7/8 in |
Description
With the Stanley 33-430 30 ft Tape Measure, you will be able to get your measurements right. It has a blade length of 30 ft and a 1 in. wide blade for precise readings. The tape measure is designed with 16 in and 19.2 in stud markings for quick and easy reference. Featuring a slide lock, this tape measure can be locked at any position along its length without having to remove it from the job site or tool box. The chrome ABS case ensures that the tape measure remains durable and corrosion resistant over time. If you want an accurate tape measure that lasts, then look no further than the Stanley 33-430 Tape Measure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 22X Builders Transit Level, Range 200 Ft (40-6910)
- WESTWARD Measuring Wheel, 4 in, ft/in, 9999 ft 11 in (21LP32)
- RIDGID Pipe Threading Replacement Dies, 2-1/2" - 4" High Speed Right-Hand NPT Universal, 4-Piece (26192)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302211)
- STANLEY Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure (33-425)
- STANLEY 12 ft Tape Measure, 1/2 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-485)
- STANLEY 35 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-735)
- STANLEY PowerLock 8m/26 Ft. Classic Tape Measure (33-428THL)
- STANLEY 300 ft Tape Measure, 1/2 in Blade (34-762)
- STANLEY 3 1/2 m Tape Measure, 1/2 in Blade (33-215)
- KOMELON 16 ft. Tape Measure, 1" Blade (3516)
- Stanley Measuring and Layout Tools