Shop All Plier Sets
Stanley
3 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle
Mfr # 84-056
Zoro # G3682025
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Drop Forged Steel
- Overall Length 6 in
- Color Black (Handle)
- Features Drop-Forged Steel, Ergonomic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 84-056
- Zoro # G3682025
- UPC # 076174840568
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 6 in |
Jaw Width | 1 5/32, 53/64, 13/16" |
Jaw Length | 1-27/64, 15/16, 2-15/64" |
Description
Plier Set, ESD-Safe No, Insulated No, Number of Pliers 3, Plier Types Diagonal, Long Nose, Slip-Joint, Pliers Included 6 in Diagonal, 6 in Long Nose, 6 in Slip-Joint, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Features Drop-Forged Steel, Ergonomic Handle, Finish Black Oxide, Grainger Part Numbers of Pliers Included 10D205, 10D206, 379A27, Grip Material Bi-Material, Handle Color Black, Handle Style Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Flex Arm Stand, 176 lb. Magnetic Pull (6207-80A)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 27/64 (44927)
- LINK HANDLES Fork Handle, Heavy Duty, 36", Steel, D-Grip (66601)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 15/16" Deep Length, Chrome Finish Socket (D008530)
- STANLEY 6 Piece Bi-Material Grip Plier Set Dipped Handle (84-079)
- STANLEY Stanley 84-079 6 Piece Basic Miniature Plier Set (Long Nose, Diagonal, Tongue & Groove, End Cutter) (84-079)
- STANLEY 4 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-058)
- STANLEY 2 Piece Pliers Set Dipped Handle (84-212)
- STANLEY STNLY PLIERS SET 3PK 6""L (84-114)
- PROTO 6 Piece Plastic Grip Plier Set Plastisol Grips Handle (J201GSK)
- S.E. TOOLS 3 Piece Push Pin Plier Set (819KIT)
- Stanley Pliers