Shop All Tape Measures
Stanley
3 1/2 m Tape Measure, 1/2 in Blade
Mfr # 33-215
Zoro # G1736305
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in Thereafter, 1/32 in First 12 in
- Measurement Type SAE/Metric
- Graduation Type in/ft/mm
- Lock Type Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 33-215
- Zoro # G1736305
- UPC # 076174332155
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 3.5 m |
Case Length | 5 3/4 in |
Case Height | 1 in |
Blade Length - Metric | 3.5 m |
Blade Length - SAE | 12 ft |
Case Depth | 3 1/2 in |
Description
Tape Measure, Features Corrosion-Resistant, Case Material Metal, System of Measurement Metric/SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 3.5 m, Blade Length - SAE 12 ft, Blade Material Steel, Blade Width 1/2 in, Blade Return Type Automatic, Case Color Silver, Case Length 5 3/4 in, Lock Type Slide, Graduation Units Feet, Inches, Millimeters, Standout Length Not Applicable, Case Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- KNIPEX 7.54 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 180)
- MILWAUKEE TOOL 8" AirGrip Cold Shrink Handle Wrap Tube (AG-102)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234HASD)
- STANLEY 25 ft. L X 1 in. W Tape Measure 1 pk (30-454)
- STANLEY 30 ft Tape Measure, 1 in Blade (30-464)
- STANLEY PowerLock 8m/26 Ft. Classic Tape Measure (33-428THL)
- STANLEY Stanley 30-454 1" x 25' Fractional High-Vis High Impact ABS Case Tape Rule (30-454)
- STANLEY Rule Tape 12Ftx3/4In Powerlock (33-312L)
- STANLEY DeWalt ToughSeries 25 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36925S)
- PROTO CLOSED CS STL LNG TAPE 100'x3/8" CUT (PO34-106)
- Stanley Measuring and Layout Tools