Shop All Tool Boxes
Stanley
FATMAX Tool Box, Structural Foam, Black, 28 in W x 12-1/2 in D x 11-1/2 in H
Mfr # 028001L
Zoro # G4562699
product price: $40.59
/ea
Sold in multiples of 3 for $121.77
$121.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Structural Foam
- Color Black
- Features Extra Heavy-Duty, Professional Tool Box, Water Resistant, Portable Tote Tray
- Includes Tote Tray
- Handle Type Carrying Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 028001L
- Zoro # G4562699
- UPC # 76174939446
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 28 in |
Depth | 12-1/2 in |
Height | 11-1/2 in |
Overall Width | 28" |
Details
Item | Tool Box |
Material | Structural Foam |
Color | Black |
Features | Extra Heavy-Duty, Professional Tool Box, Water Resistant, Portable Tote Tray |
Includes | Tote Tray |
Handle Type | Carrying Handle |
Locking System | Padlock Hasp |
Series | FATMAX |
Description
If you are looking for a portable tool box that is both water resistant and strong, the Stanley 028001L 28"W Structural Foam Portable Tool Box is the ideal choice. With a height of 11-1/2", this tool box has a large capacity. It also features an ergonomic handle and padlock hasp to keep your tools safe and secure. Made of structural foam, it has been designed to be extra heavy duty for professional use. The portable tool box comes with a tray that allows you to easily carry around small parts. This Stanley Structural Foam Portable Tool Box will allow you to store all your tools in one place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO JIGSAW BLADE -HSS 3" 8 tpi Aluminum, 1/8"-9/16" in., non-ferrous metals, 1/6"-3/4" in., quick cuts (623639000)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792727)
- KO-KEN Bit TORX T27 150mm 1/4 Hex Drive (121T.150-T27)
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR11)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 19 in W x 10-1/4 in D x 10 in H (019151M)
- STANLEY Stanley® 3-In-1 Mobile Tool Box (STST18613)
- STANLEY Tool Box, Plastic, Black/Yellow, 16 in W x 9 in D x 10 in H (STST16410)
- STANLEY Rolling Contractor Chest, Plastic, Black, 24 in W x 15 in D x 16-1/2 in H (033026R)
- STANLEY Mobile Rolling Tool Chest, 50 Gallon, 37" W x 23" D x 23" H, Structural Foam, Black, Incl. Lock/Keys (037025H)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 16 in W x 7 in D x 8 in H (016013R)
- FLAMBEAU Utility Tote, Copolymer Resin, Black/Gray, 16 in W x 10-1/2 in D x 7 in H (16500-2)
- Stanley Tool Boxes