Shop All Tape Measures
This Product is Discontinued
Stanley
26 ft. Tape Measure, 1/4" Blade (Discontinued)
Mfr # 33-726
Zoro # G6243769
This Product is Discontinued
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 26 ft.
- Blade Width 1/4"
- Series FatMax®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 33-726
- Zoro # G6243769
- UPC # 076174337266
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 26 ft. |
Blade Width | 1/4" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure |
Series | FatMax® |
Description
The Stanley 33-726 30 ft. Tape Measure is a reliable tool for taking quick measurements. It has an easy to read blade with 1/4" increments, so you can be sure of your measurements. This sturdy tape measure has a durable frame and built in level. The Stanley 33-726 30 ft. Tape Measure will help you get the job done right the first time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.