Shop All Tape Measures
This Product is Discontinued
Stanley
26 ft Tape Measure, 1 1/4 in Blade (Discontinued)
Mfr # STHT33457
Zoro # G7540757
This Product is Discontinued
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 5mm
- Belt Clip Yes
- Rewind Type Automatic
- Blade Length 26 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # STHT33457
- Zoro # G7540757
- UPC # 076174334579
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 26 ft |
Blade Width | 1 1/4 in |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 5mm |
Belt Clip | Yes |
Rewind Type | Automatic |
Case Color | Silver |
Tip Style | 3-Rivet Hook, True-Zero(TM) |
Stud Markings | Yes |
Case Type | Closed |
Item | Tape Measure |
Graduation Type | in /ft/mm/cm/m |
Blade Material | Stainless steel |
Lock Type | Slide |
Blade Color | Silver |
Blade Coating | Nylon |
Measurement Type | SAE/Metric |
Case Material | Stainless Steel |
Standout | 7 ft |
Series | PowerLock® |
Description
Tape Measure, Case Material Stainless Steel, Tip Style 3-Rivet Hook, True-Zero(TM), Blade Material Stainless Steel, Blade Width 1 1/4 in, Case Color Silver, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Silver
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.