Shop All Tape Measures
Stanley
26 ft. Tape Measure, 1-1/4" Blade
Mfr # FMHT33866S
Zoro # G7597055
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16"
- Blade Material Steel
- Blade Color Yellow
- Case Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMHT33866S
- Zoro # G7597055
- UPC # 076174338669
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1-1/4" |
Blade Length | 26 ft. |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/16" |
Blade Material | Steel |
Blade Color | Yellow |
Case Color | Yellow |
Blade Coating | Mylar(R) Polyester |
Case Type | Closed |
Lock Type | Slide |
Measurement Type | SAE/Metric |
Belt Clip | Yes |
Tip Style | 3-Rivet Hook |
Case Material | ABS with Rubber Grip |
Standout | 11 ft. |
Item | Magnetic Tip Tape Measure |
Stud Markings | 16 On Center and 19.2 On Center |
Features | Magnetic Hook, Rubber Grip |
Rewind Type | Automatic |
Graduation Type | in./ft. |
Series | FatMax® |
Graduation Marks | 1/16 in |
Description
Magnetic Tip Tape Measure, Features Magnetic Hook, Rubber Grip, Case Material ABS with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/4 in, Case Color Yellow, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Mylar(R) Polyester, Blade Color Yellow
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- LISLE 1/2" Drive, 30mm Metric Socket, 12 Points (39510)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/4 (11425000T)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59035)
- STANLEY STHT30830 Measuring Tape, 30 ft L Blade, 1 in W Blade, Steel Blade, ABS Case, BlackYellow Case (STHT30830L)
- STANLEY DECFRACT TAPE RULE (33-272)
- STANLEY 25 ft Tape Measure, 1 1/4 in Blade (FMHT33865L)
- STANLEY PowerLock 12 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Cast-Metal Case (33-312)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (STHT82397A)
- STANLEY Auto Lock Tape Measr 25' (FMHT33338)
- STANLEY STANLEY 25FT CONTROL LOCK TAPE (STHT37244)
- Stanley Tape Measures