Shop All Tape Measures
Stanley
26-foot FATMAX Magnetic Tape Measure
Mfr # FMHT33866S
Zoro # G705312726
product price: $40.65
/ea
$40.65
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
- Brand Stanley
- MFR # FMHT33866S
- Zoro # G705312726
- UPC # 76174338669
- Country of Origin United States
- Category Tape Measures
Details
Item | Layout and Measuring |
Description
STANLEY FATMAX Magnetic tapes provide an extra set of hands when working with metal surfaces. 14 ft. of reach* and a durable high impact case make this tape dependable on any jobsite. A strong rare earth magnet provides a secure hold to metal studs and metallic surfaces for the easiest single user measurements possible. Protective full tape blade coating and added BladeArmor at the hook extends tape life against abrasion and heavy use**. Large, easy to read numbers and standard stud markers assure accuracy with the STANLEY FATMAX Magnetic tape measure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- KNIPEX 6 1/4 in Needle Nose Plier, Side Cutter Cushion Grip Handle (25 08 160 SBA)
- PROTO Ratcheting Flare Nut Wrench 11 mm - 12 Point (J3811M)
- EMPIRE LEVEL Protractor/Angle Finder (2791)
- HHIP MTVOR 16-3D Rh Indexable Threading & Turning Holder (2304-2000)
- STANLEY Tape Measure, Inch/Engineer's Scale, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade (33-272)
- STANLEY Tape Measure, Steel, 25 ft Blade L (STHT30817S)
- STANLEY DeWalt 100 ft. L X 0.38 in. W Closed Case Long Tape Measure 1 pk (DWHT34036)
- STANLEY 30 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-730)
- STANLEY 26 ft Tape Measure, 1 in Blade (30-456)
- STANLEY 35 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-735)
- MILWAUKEE TOOL 25' Magnetic Tape Measure, 5-Point Reinforced Frame (48-22-7125)
- Stanley Measuring and Layout Tools