Shop All Tape Measures
Stanley
25 ft Tape Measure, 1 1/4 in Blade
Mfr # FMHT33338L
Zoro # G1804306
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in
- Belt Clip Belt Clip Included
- Features 360 Degrees Attachment, Auto Locking, Detachable Hook, Standout
- Graduation Type in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMHT33338L
- Zoro # G1804306
- UPC # 076174333381
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 25 ft |
Blade Width | 1 1/4 in |
Standout Length | 11 ft |
Blade Length - SAE | 25 ft |
Description
Tape Measure, Features 360 Degrees Attachment, Auto Locking, Detachable Hook, Standout, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 1/4 in, Blade Return Type Automatic, Case Color Black, Yellow, Lock Type Automatic, Graduation Units Feet, Inches, Standout Length 11 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 8" Serrated Linoleum Knife with bi-material Handle (120127)
- SUNEX 1/4" Drive Magnetic Impact Socket Set (1818)
- STANLEY Socket Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (86-406)
- GROZ Handle Sledge Hammers, 6 lb., 30" (34511)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (STHT82397A)
- STANLEY Tape Measure, Steel, 12 ft Blade L (STHT30813S)
- STANLEY Stanley 30-454 1" x 25' Fractional High-Vis High Impact ABS Case Tape Rule (30-454)
- STANLEY Auto Lock Tape Measr 25' (FMHT33338)
- STANLEY STANLEY 25FT CONTROL LOCK TAPE (STHT37244)
- STANLEY Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure (33-425)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 1/8 in Blade (48-22-0425)
- Stanley Tape Measures