Shop All Cookware
This Product is Discontinued
Stanley
24OZ Adventure Camp Cook Set SS (Discontinued)
Mfr # 10-01290-039
Zoro # G8175291
This Product is Discontinued
Key Features
- Material Stainless Steel
- Includes (2) 10 oz./295mL Insulated Cups, 18/8 Stainless Steel, 24 oz./709mL Stainless Steel Single Wall Pot, Locking Handle, Vented Lid
- Color Silver
- Product Type Camp Cook Set
- Overall Height 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 5 7/8 in |
Details
Item | Camp Cook Set |
Material | Stainless Steel |
Includes | (2) 10 oz./295mL Insulated Cups, 18/8 Stainless Steel, 24 oz./709mL Stainless Steel Single Wall Pot, Locking Handle, Vented Lid |
Color | Silver |
Product Type | Camp Cook Set |
Pattern | Stanley |
Description
Camp Cook Set, Material Stainless Steel, Color Silver, Overall Height 5 7/8 in, Capacity 24 fl oz, Pattern Stanley, Product Type Camp Cook Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.