Shop All Bungee Cords & Straps
Stanley
24 in Flat Bungee, 4PK
Mfr # S300124
Zoro # G208230732
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # S300124
- Zoro # G208230732
- UPC # 802024137010
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Width | 0.5" |
Length | 24" |
Details
Item | FLAT BUNGEE CORD |
Description
STANLEY premium bungee straps feature extra-large steel core coated hooks - certain to work on a variety of home and outdoor projects.The easy to grip thumb pads at the base of each hook - ensure these XL-bungees install and remove with ease.The weather protective flat bungee straps adjust to your cargo with amazing flexibility and ease of use. These premium bungee cords from STANLEY, help you transport cargo loads legally and safely no matter where your destination takes you. - Get yours today! Sold as a 4PK / Available in 3 top selling sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Chain, 20 ft. (GGS_48522)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 6 in., 1750 lb., A (1NVU2)
- HARRINGTON Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED125DS-10)
- KOCH TWINE JUTE TWIST GN 200ft (5480404)
- STANLEY 48 in Flat Bungee, 4PK (S300148)
- STANLEY Carego Secure Bungee (S3007)
- US CARGO CONTROL 41" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT41CR10)
- ERICKSON Jar Assortment of Bungey 10", 18", 24", 30", 36" Solid Bright Colors (06621)
- PROSOURCE Tie Down Rubber Epdm 45In (FH64090)
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Blue, 4-Count (PC30LEBL4PK)
- Stanley Bungee Cords & Straps