Shop All Tape Measures
Stanley
200 ft Tape Measure, 1/2 in Blade
Mfr # 34-793
Zoro # G6113475
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in
- Blade Coating Clear
- Rewind Type Manual
- Lock Type Nonlocking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 34-793
- Zoro # G6113475
- UPC # 076174347937
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 200 ft |
Blade Width | 1/2 in |
Case Depth | 8 3/8 in |
Case Length | 11 1/4 in |
Blade Length - SAE | 200 ft |
Case Height | 2 3/4 in |
Description
If you are looking for a long tape measure, the Stanley 34-793 200 ft Tape Measure is just what you need. It has all the features that will help you get your job done efficiently and effectively. The dual sided blade on this tape measure has graphics on both sides to help with readability. The slip resistant rubber grip ensures maximum comfort while handling the tool. With a 1/2 in. wide blade, it can measure up to 200 ft in length. This SAE tape measure comes with graduations of 1/8" and fractions, as well as decimal equivalents. It also has manual rewind functionality, which means no more tangled tapes. If you are looking for a high quality tape measure that can handle your projects, then look no further than the Stanley 34-793 200 ft Tape Measure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- GREENLEE 07044, Greenlee Die (3208AV)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383153)
- CTA MANUFACTURING Small Brake Cylinder Hone (CTA1120)
- STANLEY DeWalt ToughSeries 16 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36916S)
- STANLEY 35 ft Tape Measure, 1 in Blade (33-835)
- STANLEY 25 ft Tape Measure, 1 in Blade, Fractional, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-454)
- STANLEY LeverLock 16 ft. L X 0.75 in. W Tape Measure (STHT30812L)
- STANLEY Tape Measure Magnetc 25' (FMHT33865L)
- STANLEY 16 ft. Tape Measure, 1-1/4" Blade (FMHT33316S)
- FASTCAP Pssp-25 25' Standard Tape Measure Storypole (PSSP-25)
- Stanley Measuring and Layout Tools