Shop All Towing Chains & Cables
Stanley
20' x 2 in Tow Strap, 9000 lb, Tri-Hook
Mfr # S1051
Zoro # G708147554
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Working Load Limit 3000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # S1051
- Zoro # G708147554
- UPC # 802024135962
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 20" |
Width | 2" |
Details
Item | TOW STRAP |
Breaking Strength | 9000 lb |
Working Load Limit | 3000 lb |
Description
STANLEY tow strap's patent-pending tri-hook design is physically smaller and lighter than conventional hooks of the same scale, but is just as strong if not stronger than its competitors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS XD Truck Box With Barn Door, 24X24X48 (1705440)
- HALTEC Truck/Bus Tire Valve, 4 3/8 In, PK25 (TV-573A-25)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRWA5, NBR (12360)
- AUTO VENTSHADE 99-07 F250 SUPER DUTY AEROSKIN HOODPROTECTOR-SMOKE (322067)
- STANLEY 30' x 2 in Tow Strap, 9000 lb, Tri-Hook (S1053)
- STANLEY 15' x 5/8 in Tow Rope, Tri-Hook, 7200 lb (S1052)
- WARN INDUSTRIES TOW ROPES AND STRAPS, SRVC KIT SYN ROPE 3/16 X 50' (107489)
- PEERLESS CHAIN 2"X30' TOW STRAP W/SEWN EYES, CC2003 (CC2003)
- KEEPER Strap Vehicle Recovery 3X20Ft (02932)
- HOUSE 20K Working 60K Breaking Tow Strap (HO3022151)
- MO-CLAMP Chain Anchor Pot (3071)
- Stanley Towing Chains & Cables