Shop All Utility Knife Blades
Stanley
2-Point Utility Blades (5-Pack)
Mfr # 11-921
Zoro # G1795193
Best Seller
product price: $2.89
/pk 5, $0.58/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 7/16 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 11-921
- Zoro # G1795193
- UPC # 076174119213
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 7/16 in |
Blade Width | 3/4 in |
Blade Length | 2 7/16 in |
Description
This STANLEY 11-921 Utility Blade is a great option for a general purpose blade. The sharp point ensures you can cut through a variety of materials with ease. Made of carbon steel, the blade has two points and an overall length of 2 7/16 in. Its 3/4 in. width means it will fit into most utility knives on the market today. The straight edge provides precise cuts that are consistent from one use to another. It comes with five blades, which have a thickness of 0.024 in., and can be mounted on holding notches. The STANLEY 11-921 Utility Blade is a versatile tool that will help you complete your projects efficiently and accurately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8"-8 HSS Plug Hand Tap (DWTST1-5/8-8P)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X40)
- WILLIAMS Williams 3 lb. Ball Peen Hammer, Hickory Handle (HBP-8A)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- STANLEY FATMAX KNIFE BLADE PK100 (11-700A)
- STANLEY No. 11 1.56 in. Angled Hobby Knife Blade 5 pc (11-411)
- STANLEY 2-7/16 in. x 3/4 in. x 0.03125 in. Steel 2-Point Utility Blade (100-Pack) (11-921A)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 5 pc (DWHT11131)
- STANLEY 2-Point Utility Blade, 3/4" W, PK100 (11-700A)
- STANLEY Quick Point 9 mm Steel 13 Point Replacement Snap Blades 3 pk (11-300)
- HYDE Replacement Mini Top Slide Utility Blades, PK 5 (42026)
- Stanley Utility Knife Blades