Shop All Utility Knife Blades
Stanley
2-Point Utility Blade, W, PK100
Mfr # 11-911A
Zoro # G0800764
original price:
$18.99
9% off
new price: $17.15
/pk 100, $0.17/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 11-911A
- Zoro # G0800764
- UPC # 076174119916
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 in |
Blade Width | 3/4 in |
Blade Length | 2 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 2 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 10-550, 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ73, 2TJ732, 3CA88, 3MK81, 3PY48, 3Q020, 3Q021, 4A803, 4YR09, 5C944, 5C945, 5C947, 5C948, 5MW90, 5R675, 5R682, 5TG43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-887 Chalk Box Tajima, 1Mm Thick Line (84-887)
- BAILEIGH INDUSTRIAL Fractional Digital Caliper, SS, 0-6"/150mm (B-MEASUREDC)
- RIDGID Strap Wrench, 5 in Capacity, 18 in handle, 29 1/4 in Strap (5)
- MILWAUKEE TOOL 2" x 2" Annular Cutter (49-59-2200)
- STANLEY 2-Ended Hook Blade, 1-17/20" W, PK5 (11-961)
- STANLEY 2-Ended Hook Utility Blade, W, PK5 (11-939)
- STANLEY 1-1/2 in. x 11/16 in. x 0.015625 in. Steel Razor Blade (100-Pack) (11-515)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 5 pc (DWHT11131)
- STANLEY Utility Blades With Dispenser, PK10 (11-921T)
- STANLEY Snap-off Utility Blade, 9mm W, PK3 (11-300)
- VICTORINOX SWISS ARMY Swiss Army Knife, Red/Black, 7-Tool (0.9683.MCUS2)
- Stanley Utility Knife Blades