Shop All Utility Knife Blades
Stanley
2-Point Utility Blade, 3/4" W, PK50
Mfr # 11-800L
Zoro # G4462832
product price: $25.99
/pk 50, $0.52/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 1/2 in
- Material Steel
- Blade Width 3/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 11-800L
- Zoro # G4462832
- UPC # 076174765304
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 1/2 in |
Blade Width | 3/4 in |
Blade Length | 2 1/2 in |
Description
When you need to cut through different materials, this STANLEY 2-Point Utility Blade is the tool for the job. The utility blade has a straight edge and sharp point. It is made of steel with 0.025 in. thickness. With 50 blades included, it comes with holding notches that keep the blades secure during storage or transport. This durable utility blade will make short work of any task at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 18 Gauge 2 in. Brad Nailer Kit (DWFP12231)
- YMW TAPS Spiral Point Tap, #8-32, UNC (VAUN8JXHEXR)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUPERCUT 135-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (205145)
- STANLEY FATMAX KNIFE BLADE PK100 (11-700A)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2-7/16 in. L 50 pc (11-921L)
- STANLEY Steel Extra Heavy Duty Replacement Blade 2-7/16 in. L 5 pc (11-931)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 5 pc (DWHT11131)
- STANLEY Utility Blade, Steel, 2-7/16 in. L, PK50 (11-937L)
- STANLEY 2-Ended Hook Blade, 1-17/20" W, PK5 (11-961)
- TUFF STUFF PRODUCTS Tuff Stuff Products OB17LG 17 qt. Oval 2-in-1 Utility Bucket; Light Green (OB17LG)
- Stanley Utility Knife Blades