Shop All Utility Knife Blades
Stanley
2-Point Utility Blade, 3/4" W, PK5
Mfr # 11-800
Zoro # G4453513
product price: $3.45
/pk 5, $0.69/ea
$3.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 1/2 in
- Material Steel
- Blade Width 3/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 11-800
- Zoro # G4453513
- UPC # 076174118001
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 1/2 in |
Blade Width | 3/4 in |
Blade Length | 2 13/32 in |
Description
The Stanley 11-800 2-Point Utility Blade is the perfect tool for cutting cardboard, carpeting, roofing shingles and more. The 2 1/2 in. long straight blade is made of steel. It has a 3/4" width and 0.025" thickness that allows you to cut through tough materials with ease. It comes with 5 blades that are easily removed from the holding notches on the back of the unit. If you work in construction or have other jobs where cutting tools are needed, then this Stanley 11-800 2 Point Utility Blade will be an essential addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Filter Probe-Inductive Amplifi (200FP)
- INTERSTATE PNEUMATICS Heavy Duty Standard Hose Crimper with 5 Dies (H8)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- STAHLWILLE TOOLS Combination Wrenchs i.TCS inlay No.TCS 13A/23 3/16-1 1/8 3/3-tray23-pcs. (96830885)
- STANLEY 2-Ended Hook Blade, 2-3/4In W, PK100 (11-984)
- STANLEY Steel Heavy Duty Hook Replacement Blade 1-7/8 in. L 5 pc (11-939)
- STANLEY FatMax® Safety Blade, PK20 (FMHT10375)
- STANLEY Round Point Safety Blade, 2-3/16" L, PK5 (11-987)
- STANLEY Quick Point 9 mm Steel 13 Point Replacement Snap Blades 3 pk (11-300)
- STANLEY Hook Utility Blade, 3/4" W, PK50 (11-983L)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 33 Functions (1.6795.LB1-X1)
- Stanley Knives, Cutters & Snips