Shop All Utility Knife Blades
Stanley
2-Ended Hook Utility Blade, 18mm W, PK5
Mfr # 11-983
Zoro # G1089085
product price: $5.15
/pk 5, $1.03/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 1 7/8 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 11-983
- Zoro # G1089085
- UPC # 076174119831
- Country of Origin United Kingdom
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 1 7/8 in |
Blade Width | 3/4 in |
Blade Length | 1 7/8 in |
Description
When you need to cut through thick materials, the Stanley 11-983 2-Ended Hook Utility Blade is the perfect tool for the job. The hook blade is sharp and has a length of 1 7/8 in. and a width of 3/4 in. The carbon steel material ensures durability while cutting through tough materials. The 0.024" thickness provides strength while minimizing bending or snapping. This 5 pack comes with 2 holding notches so you can keep them organized when not in use. With its durable construction, this double ended hook utility blade will be an asset to your workbench or toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Square Turning Insert, Square, 4, SPMR, 2, Carbide (SPMR422 CA515)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04-1/2)
- HUBBELL GAI-TRONICS Screwdriver, T-25 Size Torx Tip (233-001)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=19 +0, 3, A=160, H=153, Form:F Mach Handle Fixed, Iron, (K0684.116X19)
- STANLEY Round Point Safety Blade, 2-3/16" L, PK5 (11-987)
- STANLEY 2-Ended Hook Utility Blade, W, PK5 (11-939)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 5 pc (DWHT11131)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 50 pc (DWHT11131L)
- STANLEY Quick Point 9 mm Steel 13 Point Replacement Snap Blades 3 pk (11-300)
- STANLEY 2-7/16 in. x 3/4 in. x 0.03125 in. Steel 2-Point Utility Blade (100-Pack) (11-921A)
- SUPERIOR STEEL Roofing Knife Butterfly Replacement Blades, PK 5 (RK741)
- Stanley Knives, Cutters & Snips