Shop All Continuous Hinges
Stanley
2-3/16" W x 96" H Satin Continuous Hinge
Mfr # 651 UL HT 32D 96
Zoro # G0939939
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 96 in
- Door Leaf Thickness 2.187 in
- Door Leaf Width 2 3/16 in
- Finish Satin
- Holes per Leaf 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 651 UL HT 32D 96
- Zoro # G0939939
- Country of Origin Canada
- Category Continuous Hinges
Dimensions
Door Leaf Height | 96 in |
Door Leaf Width | 2 3/16 in |
Frame Leaf Width | 2 3/16 in |
Frame Leaf Height | 96 in |
Pin Dia. | 1/4 in |
Overall Width | 4 3/8 in |
Length | 8 ft |
Overall Knuckle Height | 1 in |
Width | 4-3/8" |
Pin Diameter | 1/4 in |
Hinge Length | 8 ft |
Description
Piano Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 2 3/16 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 2.187 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 8 ft, Mounting Included Hardware, 23 Holes per Leaf, Full Mortise Mounting, 1/4 in Pin Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Button Magnet, Alnico, 14 lb. Pull (372D)
- ZORO SELECT S Hook, 5/16 in. Opening, 1-3/4 in., PK10 (U17381.000.0175)
- NATIONAL GUARD Weatherstrip, 36in.L, Nails (43CB-36x86)
- ZORO SELECT O-Ring, Dash 120, Viton, 0.1 In., PK10 (1RGV2)
- STANLEY FM Continuous Hinge, Geared, 120 Inch, Aluminum (661HD 120"FM DOOR HINGE DB)
- STANLEY FM Continuous Hinge, Geared, 83 Inch, Aluminum (661HD 83" FM DOOR HINGE DB)
- STANLEY FS Continuous Hinge, Geared, 83 Inch, Dark Bronze (664HD 83" FS DOOR HINGE AL)
- STANLEY FM SC Continuous Hinge, Geared, 95 Inch, Aluminum (665HD 95" FS SC DOOR HINGE DB)
- STANLEY FM Continuous Hinge, Geared, 79 Inch, Aluminum (661HD 79" FM DOOR HINGE DB)
- MONROE PMP 1 1/16 in W x 72 in H Mill Continuous Hinge (CS24010672GA)
- MONROE PMP 1-1/4" W x 72" H Bright Nickel Continuous Hinge (CB26012572GA)
- Stanley Continuous Hinges