Shop All Continuous Hinges
Stanley
2-3/16" W x 86-2/5" H Satin Continuous Hinge
Mfr # 651 UL HT 32D 86
Zoro # G0939887
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 86 3/8 in
- Door Leaf Thickness 2.187 in
- Door Leaf Width 2 3/16 in
- Finish Satin
- Holes per Leaf 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 651 UL HT 32D 86
- Zoro # G0939887
- Country of Origin Canada
- Category Continuous Hinges
Dimensions
Door Leaf Height | 86 3/8 in |
Door Leaf Width | 2 3/16 in |
Frame Leaf Width | 2 3/16 in |
Frame Leaf Height | 86 3/8 in |
Pin Dia. | 1/4 in |
Overall Width | 4 3/8 in |
Overall Knuckle Height | 1 in |
Length | 7.2 ft |
Width | 4-3/8" |
Pin Diameter | 1/4 in |
Hinge Length | 86 in |
Description
Piano Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 86 3/8 in Door Leaf Height, 86 3/8 in Frame Leaf Height, 2 3/16 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 2.187 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 7.2 ft, Mounting Included Hardware, 21 Holes per Leaf, Full Mortise Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE KICKDOWN DOOR STP CHR4"" (N184-275)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 SS DR Hinge (N830-276)
- BARSKA Key Cabinet, Wall Mount, 105 Keys (AX11694)
- DORMA Grade 2 Cylindrical Lock, 01-Single Dummy, LC-Lever, C-Rose, Satin Chrome (C501-LCC-626)
- STANLEY FS Continuous Hinge, Geared, 83 Inch, Dark Bronze (664HD 83" FS DOOR HINGE AL)
- STANLEY 2-3/16" W x 96" H Satin Continuous Hinge (651 UL HT 32D 96)
- STANLEY FM SC Continuous Hinge, Geared, 95 Inch, Aluminum (665HD 95" FS SC DOOR HINGE DB)
- STANLEY FM Continuous Hinge, Geared, 79 Inch, Aluminum (661HD 79" FM DOOR HINGE DB)
- STANLEY FM Continuous Hinge, Geared, 120 Inch, Aluminum (661HD 120"FM DOOR HINGE DB)
- STANLEY FM Continuous Hinge, Geared, 83 Inch, Aluminum (661HD 83" FM DOOR HINGE DB)
- PEMKO Continious Hinge, 83"Door Leaf, Anodized (CFS83-HD1-M)
- Stanley Continuous Hinges