Shop All Tool Boxes
Stanley
Series 2000 Tool Box, Plastic, Black/Yellow, 19 in W x 10-1/4 in D x 10 in H
Mfr # 019151M
Zoro # G6197466
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black/Yellow
- Features 2/3 Tote Tray, Built-In Pad Lock Eye for Small Locks Helps Keep Contents Secure, Nickel-Plated Metal Latch, Soft, Wide Rubber-Coated Handle Allows for Easy and Comfortable Grip, Two Lid Organizers for Small Parts Storage - Accessible Without Opening the Tool Box
- Includes Tote Tray
- Handle Type Carrying Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 019151M
- Zoro # G6197466
- UPC # 076174928983
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 19 in |
Depth | 10-1/4 in |
Height | 10 in |
Overall Width | 19 1/4 in |
Nominal Outside Width | 19 in |
Inside Height | 7 19/64 in |
Overall Height | 9 3/4 in |
Length | 19.2" |
Nominal Outside Height | 9 in |
Inside Depth | 8 45/64 in |
Inside Width | 17 45/64 in |
Nominal Outside Depth | 9 in |
Overall Depth | 10 1/4 in |
Overall Length | 19" |
Interior Dimensions | 16 57/64 in W x 7 25/64 in D x 7 3/32 in H |
Description
This Stanley 19"W Plastic, Black, Yellow Portable Tool Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The portable tool box has a soft, wide rubber-coated handle which allows for easy and comfortable grip. It also has two lid organizers that can store small parts without having to open the tool box. This black and yellow tool box is made of plastic with a nickel plated metal latch that helps keep contents secure. Its 1,085 cu in storage capacity means there is ample space in this tool box for all your tools. The Stanley 19"W Portable Tool Box is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- DEWALT CombInation Kit, 20V (DCK2100D1T1)
- BON TOOL Bon 24-205 Carpet Roller, 3 Row (24-205)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1/2" x 2" (HML.1/2)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 16 in W x 7 in D x 8 in H (016013R)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 24 in W x 11-1/2 in D x 11 in H (024013S)
- STANLEY Mobile Rolling Tool Chest, 50 Gallon, 37" W x 23" D x 23" H, Structural Foam, Black, Incl. Lock/Keys (037025H)
- STANLEY Tool Box, Plastic, Black/Yellow, 19 in W x 11 in D x 10 in H (STST19410)
- STANLEY Tool Organizer, Plastic, Black/Yellow, 17 in W x 9 in D x 12 in H (STST17700)
- STANLEY Rolling Contractor Chest, Plastic, Black, 24 in W x 15 in D x 16-1/2 in H (033026R)
- URREA Tool Box, Steel, Red, 25 in W x 9-1/2 in D x 9-1/2 in H (D7)
- Stanley Tool Boxes