Shop All Dead Blow Hammers
This Product is Discontinued
Stanley
18 oz. Soft Face Dead Blow Hammer. 11 in L, 1 3/4 in Face Dia, Steel, Orange (Discontinued)
Mfr # 57-531
Zoro # G2665205
This Product is Discontinued
Key Features
- Head Material Urethane over Steel
- Handle Material Steel
- Overall Length 11 in
- Tether Capable Tether Capable
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 57-531
- Zoro # G2665205
- UPC # 076174575316
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 3/4 in |
Overall Length | 11 in |
Head Length | 3 3/4 in |
Hammer Face Diameter | 1 3/4 in |
Description
Dead Blow Hammer, Hammer Type Face Hammer, Head Material Urethane over Steel, Handle Material Steel, Head Weight 18 oz, Face Diameter 1 3/4 in, Head Length 3 3/4 in, Face Shape Round, Overall Length 11 in, Dead Blow Hammer Yes, Non-Marring Yes, Non-Sparking Yes, Tether Ready No, Dead Blow Construction Steel Shot-Filled Molded Head, Face Hardness Soft, Features Absorb Liquids, Eliminates Sparking, Handle Color Orange, Head Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.