Shop All Rakes
This Product is Discontinued
Stanley
16-tine Bow Rake with 31-3/4"L Fiberglass Handle (Discontinued)
Mfr # BDS7136T
Zoro # G5505171
This Product is Discontinued
Key Features
- Handle Material Fiberglass
- Handle Length 31 3/4 in
- Handle Type Straight
- Tine Material Steel
- Number of Tines 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 31 3/4 in |
Overall Width of Tines | 13 in |
Length of Tines | 10 in |
Details
Handle Material | Fiberglass |
Handle Type | Straight |
Tine Material | Steel |
Number of Tines | 16 |
Features | Vibration Reduction Collar |
Item | Bow Rake |
Product Type | Bow Rake |
Description
Bow Rake, Product Type Bow Rake, Tine Material Steel, Number of Tines 16, Overall Width of Tines 13 in, Length of Tines 10 in, Handle Type Straight, Handle Material Fiberglass, Handle Length 31 3/4 in, Features Vibration Reduction Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.