Shop All Tape Measures
This Product is Discontinued
Stanley
16 ft Tape Measure, 3/4 in Blade (Discontinued)
Mfr # STHT30812
Zoro # G7456775
This Product is Discontinued
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in Thereafter, 1/32 in First Foot
- Standout Not Rated
- Belt Clip Yes
- Blade Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT30812
- Zoro # G7456775
- UPC # 076174308129
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 16 ft |
Blade Width | 3/4 in |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/16 in Thereafter, 1/32 in First Foot |
Item | Tape Measure |
Standout | Not Rated |
Belt Clip | Yes |
Blade Color | Yellow |
Measurement Type | SAE |
Case Type | Closed |
Case Material | ABS Plastic with Rubber Grip |
Rewind Type | Automatic |
Tip Style | 3-Rivet Hook |
Features | Anti-Glare Blade, Inside and Outside Measurements, Non-Marring Frictionless Base, Write-On Label |
Graduation Type | in/ft |
Lock Type | Push Button |
Case Color | Black, Yellow |
Blade Coating | Polymer |
Blade Material | Steel |
Stud Markings | Yes |
Series | LeverLock® |
Description
When you need to take precise measurements, the Stanley 16 ft Tape Measure is a must-have. With its anti-glare blade, this tape measure is perfect for taking measurements in bright light. It has a yellow blade that makes it easy to read the graduations. The 1/16" there after and 1/32" first foot graduations are conveniently located on the outside of the tape measure. This tape measure also features a write on label and non marring frictionless base, making it ideal for marking parts and materials. The Stanley 16 ft Tape Measure will help you take precise measurements quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.