Shop All Tape Measures
Stanley
16 ft Tape Measure, 3/4 in Blade
Mfr # 30-496
Zoro # G2778221
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in Thereafter, 1/32 in First 12 in
- Standout Not Rated
- Blade Width 3/4 in
- Blade Coating Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 30-496
- Zoro # G2778221
- UPC # 076174304961
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 3/4 in |
Blade Length | 16 ft |
Blade Length - Metric | 5 m |
Case Depth | 3 1/2 in |
Case Length | 5 3/4 in |
Blade Length - SAE | 16 ft |
Case Height | 1 5/8 in |
Description
This Stanley 16 ft Tape Measure is the perfect tool for home use. It has a 3/4 in. blade width and 16 in. stud markings, making it ideal for measuring interior wall studs. With an automatic rewind, you can easily retract the tape measure with one hand. The ABS case is designed to be durable and long lasting, while the yellow case color makes it easy to spot when you need it most. The 1/16" graduations are followed by 1/32" graduations up to 12", which is great for quickly measuring small distances or objects without needing to count every inch along the way. This Stanley 16 ft Tape Measure offers convenience and reliability when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/4" x 2m/6' Executive® Thinline Yellow Clad Pocket SAE/Metric Tape Measure (W606ME)
- SUNEX 3/8" Drive Impct Socket 6 (315UMD)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9403)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- STANLEY DeWalt ToughSeries 16 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36916S)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (STHT82397A)
- STANLEY Fatmax Tape Measure 25' (FMHT36325S)
- STANLEY INTELLIMEASURE DISTANCE ESTIMATOR (77-018)
- STANLEY Stanley® Fatmax® 33-740L Tape Rule W/ Bladearmor® Tape Measure (33-740L)
- STANLEY STANLEY 25FT CONTROL LOCK TAPE (STHT37244)
- VULCAN Rule Tape Open Reel 100Ftx30M (JL-TAPEOF100)
- Stanley Measuring and Layout Tools