Shop All Tape Measures
Stanley
16 ft. Tape Measure, 1-1/4" Blade
Mfr # FMHT33316S
Zoro # G6277387
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Width 1-1/4"
- Blade Material Steel
- Blade Length 16 ft.
- Series FatMax®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMHT33316S
- Zoro # G6277387
- UPC # 076174333169
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1-1/4" |
Blade Length | 16 ft. |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure |
Blade Material | Steel |
Series | FatMax® |
Description
Tape Measure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC TUNGSTEN CARBIDE GASKET SCRAPER (AO9532)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-5/16in Size (88242)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 5.00mm (C72255)
- STANLEY STHT30830 Measuring Tape, 30 ft L Blade, 1 in W Blade, Steel Blade, ABS Case, BlackYellow Case (STHT30830L)
- STANLEY 25 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-725)
- STANLEY 35 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-735)
- STANLEY PowerLock 8m/26 Ft. Classic Tape Measure (33-428THL)
- STANLEY 25 ft Tape Measure, 1 in Blade, Fractional, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-454)
- STANLEY STANLEY 30FT HI-VIS LEVERLOCK TAPE (STHT30819S)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58914)
- Stanley Tape Measures