Shop All Towing Chains & Cables
Stanley
15' x 5/8 in Tow Rope, Tri-Hook, 7200 lb
Mfr # S1052
Zoro # G408230709
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Working Load Limit 2400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # S1052
- Zoro # G408230709
- UPC # 802024136952
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 15" |
Width | 5/8" |
Details
Item | TOW ROPE |
Breaking Strength | 7200 lb |
Working Load Limit | 2400 lb |
Description
The STANLEY Tow Rope is both reliable and durable, made with a braided poly blend material. Featuring Stanley Tri-hook technology. This rope can easily and safely tow a disabled recreational machine, small boat, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS 9-Led Low Profile Surface Mount Dome Light (ILL46CB)
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40022)
- SOUTHCO Fixed Keeper f/Pull to Open Latches - Stainless Steel (M1-519-4)
- AME Little Buddy Manual Tire Bead Breaker (71600)
- STANLEY 20' x 2 in Tow Strap, 9000 lb, Tri-Hook (S1051)
- STANLEY 30' x 2 in Tow Strap, 9000 lb, Tri-Hook (S1053)
- C.E. SMITH Pkg Safety Cables, 5,000 lb., Pair (16672A)
- LIFT-ALL Tow Strap, Nylon, 2700 lb., 2in., 20 ft. (TS1802NX20)
- ERICKSON 4"X30Ft 15,000 lb Tow Strap w/ Loops - CAMO Bulk (59707)
- VELVAC Pogo Stick, Stainless Steel, 41 In (581011)
- FORNEY Grade 70 G70 Tow Chain 3/8 in x 14ft DOT Approved (70398)
- Stanley Towing Chains & Cables