Shop All Claw, Rip & Framing Hammers
Stanley
14 oz Straight Claw Hammer Hammer, 14 1/4 in L Fiberglass Handle, Steel Head
Mfr # FMHT51305
Zoro # G6125449
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Rip Claw
- Head Weight (Oz.) 14.0
- Handle Steel with Rubber Grip
- Face Smooth
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMHT51305
- Zoro # G6125449
- UPC # 076174513059
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 14 1/4 in |
Face Dia. (In.) | 1 1/4 in |
Overall Length | 14 in |
Head Length | 5 1/2 in |
Face Diameter | 1 1/4 in |
Description
Straight Claw Hammer, Hammer Type Framing Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 14 oz, Overall Length 14 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Anti-Vibe(R) Handle Grip, High Velocity Technology Enables Faster Swing, Precision Balanced Heads, Face Diameter 1 1/4 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Face Shape Round, Grip Material Rubber, Handle Color Black, Head Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T25 (82514)
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- MILWAUKEE TOOL Roll Holder (ML48-22-8337)
- STANLEY Stanley 51-716 Hickory Handle Nailing Hammer Rip Claw, 16 oz. (51-716)
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 13 oz. (51-713)
- STANLEY Rip Claw Hammr Smth 20Oz (DWHT51054)
- STANLEY Stanley 51-508 FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz (51-508)
- STANLEY Hammer Avx Rip 20 Oz (51-165)
- STANLEY Stanley Fiberglass Rip Claw Hammer, 16 oz., (STHT51511)
- ABC HAMMERS 2 lbs Brass Hammer with 12 in. Fiberglass Handle (AB1857)
- Stanley Claw, Rip & Framing Hammers