Shop All Dead Blow Hammers
Stanley
14 oz. Soft Face Dead Blow Hammer. 10 1/2 in L, 1 1/4 in Face Dia, Steel, Orange
Mfr # 57-541
Zoro # G4137043
$23.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Urethane over Steel
- Handle Material Steel
- Overall Length 11 in
- Tether Capable Tether Capable
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 57-541
- Zoro # G4137043
- UPC # 076174575415
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 1/4 in |
Overall Length | 11 in |
Head Length | 4 1/4 in |
Handle Length | 4 1/4 in |
Hammer Face Diameter | 1 1/4 in |
Description
Dead Blow Hammer, Hammer Type Face Hammer, Head Material Urethane over Steel, Handle Material Steel, Head Weight 14 oz, Face Diameter 1 1/4 in, Head Length 4 1/4 in, Face Shape Round, Overall Length 11 in, Dead Blow Hammer Yes, Non-Marring Yes, Non-Sparking Yes, Tether Ready No, Dead Blow Construction Head With Steel Shot, Face Hardness Soft, Features Steel Reinforced Handle Provides Strength and Resists Breaking on Overstrike, Handle Color Orange, Handle Length 4 1/4 in, Head Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Diamond Drill Bit, Hex Shank 1/2 (E-11726)
- MILWAUKEE TOOL 1/4 in. x 10 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT214)
- K-TOOL INTERNATIONAL K Tool International KTI21830 Socket Torx T-30 0.25 Inch Drive (KTI21830)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- STANLEY 18 oz. Soft Face Dead Blow Hammer. 12 in L, 1 1/2 in Face Dia, Steel, Orange (57-542)
- STANLEY 5 oz. Soft Face Dead Blow Hammer. 9 3/8 in L, 1 in Face Dia, Steel, Orange (57-540)
- STANLEY 21 oz. Soft Face Dead Blow Hammer. 12 7/8 in L, 1 3/4 in Face Dia, Steel, Orange (57-543)
- STANLEY STHT51512 HAMMER 16 OZ CURVE CLAW FIBERGLASS (51-621)
- STANLEY Dead Blow Sledge Hammer, 10-1/2 lb., 30" (57-552)
- STANLEY Dead Blow Hammer, 10 oz., 10" (57-530)
- WILTON Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc (11113)
- Stanley Dead Blow Hammers