Shop All Multi-Tools
Stanley
14-in-1 Folding Locking Multi-Tool
Mfr # STHT70695
Zoro # G5071507
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 5"
- Tool Material Solid Steel
- Closed Length 5"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT70695
- Zoro # G5071507
- UPC # 076174706956
- Country of Origin China
- Category Multi-Tools
Dimensions
Overall Length | 5" |
Closed Length | 5" |
Open Length/Closed Length | 5 in |
Details
Number of Pieces | 1 |
Tool Material | Solid Steel |
Construction | Steel |
Blade Type | Fine Edge |
Multi Tools Included | #1Ph, #2Ph, Sockets: 10Mm, File, Saw, Knife, Bottle Opener, 1/4 in Dr Hex: 5Mm, 6-8Sl, 6Mm, 8-10Sl, 11Mm, 12Mm, 13Mm |
Item | Folding Knife |
Number of Tools | 14 |
Opening Action | Standard |
Number of Functions | 14 |
Color | Yellow/Black |
Features | 400 in-lb Max. Torque, Tools Lock in Place, Portable, Compact design fits easily in tool box, Work Belt, or Glove Box |
Multi Tools Family Included | File, Knife, Opener, Saw, Screwdriver |
Handle Material | Steel |
Multi Tool Item | Multi-Tool Knife |
Includes | 1/4 in Dr: (6) Bits: Hex: 5, 6mm, #1PH, #2PH, 6-8SL, 8-10SL, (4) Sockets: 10, 11, 12, 13mm, File, Saw, Knife, Bottle Opener |
Primary Handle Color | Black |
Handle Color | Yellow/Black |
Description
The Stanley STHT70695 14-in-1 Folding Locking Multi-Tool is the perfect solution for all your tool needs. It has a solid steel construction, and features a fine edge blade. The folding knife comes with an integrated file, saw, screwdriver, opener and knife. It also has both flat head and Phillips screwdrivers to make it easy to switch between different tasks. The multi tool is made of high quality steel, making it durable enough to last you for years. With the Stanley 14 in 1 Folding Knife Multi Tool you will never be caught without the right tools for the job again.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 3" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-03)
- COUNCIL TOOL Cross Pein Hammer, 3 lb., 14 In, Fiberglass (PR30XPFG)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 38 mm Size, Standard Socket, Black Phosphate (49-66-6376)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212H-T500)
- STANLEY Multi-Tool, Stainless Steel, 12 Tools (84-519K)
- GREENLEE Multi-Tool Driver, 6 in 1 (0153-42C)
- NORTON ABRASIVES Multi Point Tool (66260195014)
- VICTORINOX SWISS ARMY Multi-Tool, 12 Tools (3.0327.U-X2)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- MILWAUKEE TOOL Multi-Purpose Wire Stripper w/Crimper (48-22-6579)
- PRIME-LINE SWISS+TECH 10-in-1 Every Day Carry EDC Multi-Tool, Card Style Single Pack (ST029011)
- Stanley Knives, Cutters & Snips