Shop All Socket Sets
Stanley
1/4", 3/8" Drive Mechanics Tool Set, 85 pcs
Mfr # STMT71651
Zoro # G0453315
product price: $69.85
/ea
Sold in multiples of 2 for $139.70
$139.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Standards ANSI
- Number of Points 6
- Impact Rated No
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STMT71651
- Zoro # G0453315
- UPC # 076174716511
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Overall Length | Various |
Details
Standards | ANSI |
Number of Points | 6 |
Impact Rated | No |
Tether Capable | Not Tether Capable |
Features | Full polish chrome finish for anticorrosion protection;Quick release allows user to remove extensions or sockets with one hand; Tough and durable carry case for easy storage and mobility; Meets or exceeds ANSI specifications; Ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism; Tough and durable carry case for easy storage and mobility;Ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism. |
Finish | Chorme |
Meets/Exceeds | ANSI |
Number of Pieces | 85 |
Std. Socket Point Styles Included | 6 |
Item | Mechanics Tool Set |
Deep Socket Point Styles Included | 6 |
Sockets Included | Yes |
Ratchets Included | Pear Head 1/4", Pear Head 3/8". |
Product Type | Socket Set,85 pcs. |
Description
Socket Set,85 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE New Investment Cast Spring for CN255G, CN55G, LC665J, LN225 (CPS7N)
- GEARWRENCH 13mm 90T 12 PT Combi Ratchet Wrench (KDT86913)
- WESTWARD Needle Point, 3 In, 90 bender (830-2002-1)
- CENTURY DRILL & TOOL 23/64" Black Oxide Jobber Length Drill Bit (24223)
- STANLEY 1/4", 3/8" Drive Socket Set, 98 pcs (92-839)
- STANLEY Socket Set 1/4Dr 20Pc (92-802)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 123 pcs (STMT71652)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 60 pcs (STMT71650)
- STANLEY 40 pc. 1/4" & 3/8" Drive Mechanics Tool Set (STMT71648)
- LTI TOOLS Socket Set, 13 Pieces, Standard, 6 Point (LT1920)
- K-TOOL INTERNATIONAL 52 Pc. Master Torx Socket Set (KTI20852)
- Stanley Sockets & Ratchets