Shop All Socket Sets
Stanley
1/4", 3/8" Drive Mechanics Tool Set, 123 pcs
Mfr # STMT71652
Zoro # G0453288
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Std. Socket Point Styles Included 6
- Features Full polish chrome finish for anticorrosion protection; Quick release allows user to remove extensions or sockets with one hand; Tough and durable carry case for easy storage and mobility; Meets or exceeds ANSI specifications;
- Deep Socket Point Styles Included 6
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STMT71652
- Zoro # G0453288
- UPC # 076174716528
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Overall Length | Various |
Details
Impact Rated | No |
Std. Socket Point Styles Included | 6 |
Features | Full polish chrome finish for anticorrosion protection; Quick release allows user to remove extensions or sockets with one hand; Tough and durable carry case for easy storage and mobility; Meets or exceeds ANSI specifications; |
Deep Socket Point Styles Included | 6 |
Standards | ANSI |
Number of Pieces | 123 |
Item | Mechanics Tool Set |
Tether Capable | Not Tether Capable |
Handle Type | Spinner |
Number of Points | 6 |
Ratchets Included | Pear Head 1/4", Pear Head 3/8". |
Finish | Chorme |
Sockets Included | Yes |
Meets/Exceeds | ANSI |
Color | Black |
Product Type | Socket Set,123 pcs. |
Description
Socket Set,123 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/4" (3046006)
- DEADON Replacement Handle, Straight, Hickory, 18" (DORH)
- CURRENT TOOLS 1/2"–2" Rigid Single Shoe Group (700SR)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 85 pcs (STMT71651)
- STANLEY 40 pc. 1/4" & 3/8" Drive Mechanics Tool Set (STMT71648)
- STANLEY Socket Set 1/4Dr 20Pc (92-802)
- STANLEY 1/4", 3/8" Drive Socket Set, 98 pcs (92-839)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 60 pcs (STMT71650)
- TENG TOOLS 32 Piece 1/4"-3/8" Drive AF Socket Set (TTAF32)
- GEARWRENCH 23 Piece 1/2" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (80707)
- Stanley Socket Sets