Shop All Ball Peen Hammers
This Product is Discontinued
Stanley
12 oz. Ball Peen Hammer, 13" Hickory Handle (Discontinued)
Mfr # 54-012
Zoro # G3273094
This Product is Discontinued
Key Features
- Type Ball Pein
- Head Weight (Oz.) 12.0
- Handle Hickory
- Overall Length (In.) 13 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 54-012
- Zoro # G3273094
- UPC # 076174540123
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 13 in |
Head Dia. (In.) | 1 3/16 in |
Overall Length | 13 in |
Head Length | 3 11/16 in |
Face Diameter | 1 1/4 in |
Ball Pein Diameter | 7/8 in |
Description
The Stanley 54-012 12 oz. Ball Peen Hammer is the perfect tool for a variety of projects, from metalworking to framing and other jobs. It has a 13" hickory handle that provides exceptional control and comfort. The head material is heat treated carbon steel, which ensures strength and durability. This ball pein hammer features a 1 3/16" head diameter with a length of 13 in. Its tether capability allows you to work hands free when necessary. If you are looking for a reliable ball pein hammer, this Stanley model will meet your needs perfectly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.