Shop All Hacksaw and Coping Saw Blades
Stanley
12 in. High Carbon Steel Hacksaw Blade 32 TPI 2 pk
Mfr # 15-922A
Zoro # G606434176
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Length 12 in
- Teeth per Inch 32; 33
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 15-922A
- Zoro # G606434176
- UPC # 76174159936
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Details
Item | Hack Saw |
Teeth per Inch | 32; 33 |
Number of Pieces | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Rail, 1/2 " Dr, 17 " (J2575)
- TENG TOOLS 6517MM - 17 Piece Metric Combination Spanner Set 6-22mm (6517MM)
- KNIPEX 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (72 21 160)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- STANLEY SharpTooth® Saw with Wood Handle 15" – Resharpenable (15-334)
- STANLEY 6-1/2 in. Steel Coping Saw Blade 15 TPI 4 pk (15-061)
- STANLEY FATMAX® Coping Saw – 6-3/4" Depth (15-106)
- STANLEY Stanley STHT20138 Stht20138, Solid High-Tension Hacksaw 12" (STHT20138)
- STANLEY DeWalt 10 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20548)
- STANLEY Rubber Grip Hacksaw 12" (STHT20139L)
- DEWALT Hacksaw Blade, 12 In., 18 TPI, PK2 (DWHT20551)
- Stanley Cutting and Shaping Tools