Shop All Hacksaw and Coping Saw Blades
Stanley
12 in. High Carbon Steel Hacksaw Blade 18 TPI 2 pk
Mfr # 15-928A
Zoro # G106434201
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 12 in
- Length 12 in
- Teeth per Inch 18; 19
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 15-928A
- Zoro # G106434201
- UPC # 76174159950
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Length | 12 in |
Details
Item | Hacksaw |
Teeth per Inch | 18; 19 |
Number of Pieces | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SS4)
- MARSON RATCHET STYLE 3/16" HAND RIVETER (SP-2)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.4A41X35)
- STANLEY DeWalt 10 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20548)
- STANLEY Saw, Hand, 20 In (15-087)
- STANLEY 6 in. Hacksaw Black/Yellow 1 pc (STHT14037)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 24 TPI 2 pk (DWHT20552)
- STANLEY Hacksaw Blade, 12 In, 32 TPI, Bi-metal (15-630)
- STANLEY Rubber Grip Hacksaw 12" (STHT20139L)
- BAHCO Bahco Profesional Light Hacksaw Frame (317)
- Stanley Hacksaw and Coping Saw Blades